Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8800 SYNTHETIC GLOVE INFINITY 7 S
TEGERA 8800 SYNTHETIC GLOVE INFINITY 7 S
Synthetic glove TEGERA 8800 INFINITY
References
tegera:
8800-7
rubix:
80373867
ean:
7340118318493
Technical specifications
Size
7
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8800 SYNTHETIC GLOVE INFINITY 7 S
TEGERA® 8800 Infinity, Synthetic glove, nitrile, palm-dipped, nylon, spandex, 15 gg, smooth finish, Cat. II, withstands contact heat up to 100°C, DMF (DMFa) free, for precision work
Colour :Black/Yellow
Strengths
Ideal for: logistics, construction, assembly. Lightweight, good adhesion, oeko-tex, food contact, very comfortable.
Applications
Precision assembly, warehouse, logistics, airport work, machine operator, machine operation, HVAC installation, engineering work, services, shop.
Technical specifications
Attributes
Size
7
Coating
Nitrile
Abrasion resistance level
4
Main material
Nylon
ESD
No
Cuff style
Knitted
Length
215
mm
Colour
Black
Secondary colour
Yellow
Material
Nylon, Spandex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.09
excl. VAT
/
Each
£
3.71
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST A250BLUM TERGSUS GLOVE BLUE SIZE M
PORTWEST A320BLUXXL DEXTI-GRIP GLOVE BLUE SIZE XXL
TEGERA 290 LEATHER GLOVE 11 2XL
TEGERA 320 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
ANSELL 80-100 ACTIVARMR 2142B RUBBER PALM DIPPED GLOVES BLU/GRY SIZE 8
Portwest A310GRWM Flexo Grip Glove GreyWh SIZE M
ANSELL 76-501 FIBERTUF 214XA PVC DOT'D PALM GLOVES BLUE SIZE 8
TEGERA 919 TEXTILE GLOVE 9 L
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
ANSELL 47-400 ACTIVARMR 3111A PALM COATED GLOVES BLUE SIZE 8
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 8
TEGERA 9200 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 7 S
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 6
TEGERA 8802 SYNTHETIC GLOVE INFINITY 10 XL