TEGERA 116 LEATHER GLOVE 9 L


Leather glove TEGERA 116

References
tegera:116-9
rubix:236A4634
ean:7392626012769
brand logo
brand logo
brand logo
Technical specifications
Size9
CoatingLeather
Abrasion resistance level2
See all Specifications

Product details : TEGERA 116 LEATHER GLOVE 9 L


TEGERA® 116, Leather glove, unlined, 0,6-0,7 mm full grain goatskin of top quality, nylon, Cat. II, reinforced index finger, reinforced fingertips, for fine assembly work

Strengths

High quality protection level, excellent fingertip sensitivity, resistant, excellent fit.

Applications

Precision Joining, Joining, Quality control & inspection, Machine Operation, Building Public Works, Structural Work, Installation Work, Construction Work, Transportation, Machine Operator, Work in warehouses, airport work, work in the wood industry, gardening, repair work, services.
brand logo

Technical specifications


Attributes
Size9
CoatingLeather
Abrasion resistance level2
Main materialLeather
Packaging12
MaterialLeather/Cotton/Natural Latex
Show UNSPSC/ECL@SS
£ 10.17 excl. VAT
/ Each
£ 12.20 incl. VAT
  • Usually arrives within 14 working days