Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 12 LEATHER GLOVE 9 L
TEGERA 12 LEATHER GLOVE 9 L
Leather glove TEGERA 12
References
tegera:
12-9
rubix:
239A7403
ean:
7392626035478
Technical specifications
Size
9
Coating
Leather
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 12 LEATHER GLOVE 9 L
TEGERA® 12, Leather glove, 0,6-0,7 mm full grain goatskin, cotton, Cat. II, reinforced fingertips, for assembly work
Strengths
High quality protection level.
Technical specifications
Attributes
Size
9
Coating
Leather
Abrasion resistance level
2
Main material
Leather
Colour
Blue
Secondary colour
Black
Material
Leather/Cotton/Natural Latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.95
excl. VAT
/
Each
£
7.14
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
POLYCO 50-MAT MATRIX S GRIP PALM COATED GLOVES 2143X YLW/ORG SIZE 10
TEGERA 850 SYNTHETIC GLOVE 6 XS
TEGERA DEFEND 2011 LEATHER GLOVE DEFEND 8 M
POLYCO MT3 MULTI-TASK 3FINGER LEATHER PVC GLOVES 2141X BLK/GREY SIZE 7
TEGERA 8128 TEXTILE GLOVE 6 XS
TEGERA 6614 LEATHER GLOVE 7 S
TEGERA 33 LEATHER GLOVE 10 XL
PORTWEST A320BLUXL DEXTI-GRIP GLOVE BLUE SIZE XL
TEGERA 106 LEATHER GLOVE 9 L
TEGERA 863 SYNTHETIC GLOVE 8 M
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 9
UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 8/M
TEGERA 310A TEXTILE GLOVE 7 S
PORTWEST A120 PU PALM GLOVE WHITE 3131X M/8
PORTWEST A220RER PREMIUM CHROME RIGGER GLOVE RED SIZE XL