Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 25 LEATHER GLOVE 8 M
TEGERA 25 LEATHER GLOVE 8 M
Leather glove TEGERA 25
References
tegera:
25-8
rubix:
203A5717
ean:
7392626022126
Technical specifications
Size
8
Coating
Without
Main material
Cotton
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 25 LEATHER GLOVE 8 M
TEGERA® 25, Leather glove, half-lined, 0,8-0,9 mm full grain cowhide, cotton, jersey, Cat. II, reinforced index finger, reinforced fingers and thumb, for allround work
Technical specifications
Attributes
Size
8
Coating
Without
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.10
excl. VAT
/
Each
£
20.52
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 8830R SYNTHETIC GLOVE CRF 8 M
TEGERA 360 LEATHER GLOVE 11 2XL
ANSELL 47-402 ACTIVARMR 3111A FULLY COATED GLOVES BLUE SIZE 7
TEGERA 6614 LEATHER GLOVE 11 2XL
TEGERA 680 LEATHER GLOVE 9 L
TEGERA 119 LEATHER GLOVE 8 M
TEGERA 888 LEATHER GLOVE 10 XL
TEGERA 873 SYNTHETIC GLOVE 9 L
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 9
GISS 863292 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 10
GISS 863285 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 9
TEGERA 8106T LEATHER GLOVE 12 3XL
TEGERA 164 LEATHER GLOVE 9 L
Portwest A400RERL PVC Knitwrist Red SIZE L
TEGERA 88700 LEATHER GLOVE 8 M