TEGERA 126A LEATHER GLOVE 8 M


Leather glove TEGERA 126A

References
tegera:126A-8
rubix:386A0270
ean:7340118312316
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size8
Thermal performance level (EN 407)412X4X
Main materialLeather
See all Specifications

Product details : TEGERA 126A LEATHER GLOVE 8 M


TEGERA® 126A, Welding and heat-resistant glove, unlined, 0,7-0,8 mm full grain goatskin of top quality, Cat. III, withstands contact heat up to 100°C, reinforced seams, for assembly work
brand logo
brand logo

Technical specifications


Attributes
Size8
Thermal performance level (EN 407)412X4X
Main materialLeather
Contact heat resistance (EN 407)100 °C
Length350 mm
ColourWhite
Secondary colourWhite
MaterialFull Grain Goatskin (Palm and Back);Leather (Cuff)
Show UNSPSC/ECL@SS
£ 12.48 excl. VAT
/ Each
£ 14.98 incl. VAT
  • Usually arrives within 14 working days