Leather glove TEGERA 134
Size | 10 |
---|---|
Thermal performance level (EN 407) | 41334X |
Main material | Leather |
Size | 10 |
---|---|
Thermal performance level (EN 407) | 41334X |
Main material | Leather |
Contact heat resistance (EN 407) | 100 °C |
Material | Leather/meta-aramid/natural latex |
Usually arrives within 14 working days