Leather glove TEGERA 126A
Size | 9 |
---|---|
Thermal performance level (EN 407) | 412X4X |
Main material | Leather |
Size | 9 |
---|---|
Thermal performance level (EN 407) | 412X4X |
Main material | Leather |
Contact heat resistance (EN 407) | 100 °C |
Length | 350 mm |
Colour | White |
Secondary colour | White |
Material | Natural leather/latex |
Usually arrives within 14 working days