Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Welder's glove
TEGERA 134 LEATHER GLOVE 8 M
TEGERA 134 LEATHER GLOVE 8 M
Leather glove TEGERA 134
References
tegera:
134-8
rubix:
259A7526
ean:
7392626060333
Technical specifications
Size
8
Thermal performance level (EN 407)
41334X
Main material
Leather
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 134 LEATHER GLOVE 8 M
TEGERA® 134, Welding and heat-resistant glove, fully lined, 0,8-1,2 mm full grain goatskin, cut resistance level C, KEVLAR® fiber, Nomex®, Cat. III, extra long, reinforced seams, water and oil repellent, for allround work
Technical specifications
Attributes
Size
8
Thermal performance level (EN 407)
41334X
Main material
Leather
Contact heat resistance (EN 407)
100
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.46
excl. VAT
/
Each
£
40.15
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 132A LEATHER GLOVE 7 S
ANSELL 43-216 ACTIVARMR 3243B KEVLAR LEATHER GAUNTLETS YELLOW SIZE 10
TEGERA 19 LEATHER GLOVE 9 L
SHOWA 240 ARC FLASH CUT C PROTECTION GLOVES GREY 10/XL
TEGERA 118A LEATHER GLOVE 9 L
ANSELL 43-217 ACTIVARMR 2111A TIG WELDING GLOVES YEL/WHT SIZE 10
TEGERA 132A LEATHER GLOVE 11 2XL
TEGERA 126A LEATHER GLOVE 10 XL
GISS 867666 G-WELD BLACK WELDING GAUNTLET COW LEATHER 3232X 413X4X S10
TEGERA 118A LEATHER GLOVE 7 S
TEGERA 132A LEATHER GLOVE 13 4XL
TEGERA 585 LEATHER GLOVE 9 L
TEGERA 130A LEATHER GLOVE 8 M
TEGERA 130A LEATHER GLOVE 6 XS
PORTWEST A520GRRXXL TIG WELDERS GAUNTLET GREY SIZE XXL