TEGERA 118A LEATHER GLOVE 9 L


Leather glove TEGERA 118A

References
tegera:118a-9
rubix:80347886
ean:7340118312828
brand logo
brand logo
brand logo
Technical specifications
Size9
Thermal performance level (EN 407)412X4X
Main materialLeather
See all Specifications

Product details : TEGERA 118A LEATHER GLOVE 9 L


TEGERA® 118A, Welding and heat-resistant glove, unlined, 0,7-0,8 mm full grain goatskin, split cowhide, Cat. III, reinforced seams, withstands welding sparks and grinding splash, for allround work
brand logo

Technical specifications


Attributes
Size9
Thermal performance level (EN 407)412X4X
Main materialLeather
Contact heat resistance (EN 407)100 °C
ColourYellow
Secondary colourWhite
MaterialLeather / Natural latex
Show UNSPSC/ECL@SS
£ 16.52 excl. VAT
/ Each
£ 19.82 incl. VAT
  • Usually arrives within 14 working days