TEGERA 126A LEATHER GLOVE 10 XL


Leather glove TEGERA 126A

References
tegera:126a-10
rubix:80398549
ean:7340118312255
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size10
Thermal performance level (EN 407)412X4X
Main materialLeather
See all Specifications

Product details : TEGERA 126A LEATHER GLOVE 10 XL


TEGERA® 126A, Welding and heat-resistant glove, unlined, 0,7-0,8 mm full grain goatskin of top quality, Cat. III, withstands contact heat up to 100°C, reinforced seams, for assembly work
brand logo
brand logo

Technical specifications


Attributes
Size10
Thermal performance level (EN 407)412X4X
Main materialLeather
Contact heat resistance (EN 407)100 °C
Length350 mm
ColourWhite
Secondary colourWhite
Show UNSPSC/ECL@SS
£ 13.49 excl. VAT
/ Each
£ 16.19 incl. VAT
  • Usually arrives within 14 working days