SHOWA 240 ARC FLASH CUT C PROTECTION GLOVES GREY 10/XL


Welder's glove Showa

References
showa:240-10
rubix:80375730
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size10
Thermal performance level (EN 407)42212X
Main materialPara-Aramid
See all Specifications

Product details : SHOWA 240 ARC FLASH CUT C PROTECTION GLOVES GREY 10/XL


brand logo
brand logo

Technical specifications


Attributes
Size10
Thermal performance level (EN 407)42212X
Main materialPara-Aramid
Contact heat resistance (EN 407)250 °C
ColourGrey
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 20.05 excl. VAT
/ Each
£ 24.06 incl. VAT
  • Usually arrives within 14 working days