Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 235 LEATHER GLOVE 9 L
TEGERA 235 LEATHER GLOVE 9 L
Leather glove TEGERA 235
References
tegera:
235-9
rubix:
260A3456
ean:
7392626062931
Technical specifications
Size
9
Coating
Without
Cold protection (EN 511)
11X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 235 LEATHER GLOVE 9 L
TEGERA® 235, Leather glove, winter-lined, 0,6-0,7 mm full grain goatskin, nylon, fleece, Cat. II, reinforced index finger, reinforced fingertips, for precision work
Technical specifications
Attributes
Size
9
Coating
Without
Cold protection (EN 511)
11X
Main material
Polyester
Material
Polyester/leather/nylon/natural latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.45
excl. VAT
/
Each
£
8.94
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
TEGERA 9127 SYNTHETIC LEATHER GLOVE 8 M
PORTWEST A140K8RXL THERMAL GRIP GLOVE BLACK SIZE XL
TRAFFIGLOVE TG105 THERMAL LINER GLOVE RED ONE SIZE
TEGERA 293 LEATHER GLOVE 9 L
TEGERA 8810 SYNTHETIC GLOVE INFINITY 8 M
ANSELL 97-011 ACTIVARMR 4131A NITRILE GLOVES BLK/HV ORG SIZE 9
PORTWEST A271TAR LINED DRIVER GLOVE TAN SIZE L
ANSELL 80-400 ACTIVARMR 2231C RUBBER PALMDIP GLOVES HV YEL/BLU SIZE 10
TEGERA 191 LEATHER GLOVE 12 3XL
TEGERA 191 LEATHER GLOVE 11 2XL
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 13 4XL
TEGERA 8810 SYNTHETIC GLOVE INFINITY 10 XL
TEGERA 299 LEATHER GLOVE 8 M
TEGERA 595 LEATHER GLOVE 8 M