Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 57 LEATHER GLOVE 10 XL
TEGERA 57 LEATHER GLOVE 10 XL
Leather glove TEGERA 57
References
tegera:
57-10
rubix:
386A1159
ean:
7392626005792
Technical specifications
Size
10
Coating
Without
Cold protection (EN 511)
220
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 57 LEATHER GLOVE 10 XL
TEGERA® 57, Leather glove, winter-lined, 1,0-1,2 mm full grain oxhide, cotton, fleece, Cat. II, reinforced index finger, reinforced fingers and thumb, for heavy work
Technical specifications
Attributes
Size
10
Coating
Without
Cold protection (EN 511)
220
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.82
excl. VAT
/
Each
£
28.58
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
ANSELL 78-102 ACTIVARMR 113XB THERMAL LINER AMBIDXS GLOVES BLUE SIZE 9
TEGERA 10 LEATHER GLOVE 11 2XL
ANSELL 80-409 ACTIVARMR 4121C NITRILE F/C GLOVES BLU/WHT SIZE 10
TEGERA 295 LEATHER GLOVE 6 XS
TEGERA 235 LEATHER GLOVE 11 2XL
TEGERA 9128 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA 295 LEATHER GLOVE 9 L
GISS 868092 G-THERMO ICE LATEX COATED THERMAL GLOVE YELLOW SIZE 11
TEGERA 117 LEATHER GLOVE 7 S
POLYCO FM2 LEATHER INSULATED GLOVES 2222X BLK/GREY SIZE 8
TEGERA 4640 TEXTILE GLOVE 11 2XL
REGATTA TRG207 800 THINSULATE GLOVES BLACK Single
TEGERA 683A SYNTHETIC GLOVE 9 L
GISS 854183 G-GRIP BLUE WINTER LATEX COATED HANDLING GLOVE SIZE 9
TEGERA 377 LEATHER GLOVE 11 2XL