TEGERA 57 LEATHER GLOVE 8 M


Leather glove TEGERA 57

References
tegera:57-8
rubix:386A1161
ean:7392626005778
brand logo
brand logo
Technical specifications
Size8
CoatingWithout
Cold protection (EN 511)220
See all Specifications

Product details : TEGERA 57 LEATHER GLOVE 8 M


TEGERA® 57, Leather glove, winter-lined, 1,0-1,2 mm full grain oxhide, cotton, fleece, Cat. II, reinforced index finger, reinforced fingers and thumb, for heavy work

Technical specifications


Attributes
Size8
CoatingWithout
Cold protection (EN 511)220
Main materialLeather
Show UNSPSC/ECL@SS
£ 23.82 excl. VAT
/ Each
£ 28.58 incl. VAT
  • Usually arrives within 14 working days