Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 595 LEATHER GLOVE 11 2XL
TEGERA 595 LEATHER GLOVE 11 2XL
Leather glove TEGERA 595
References
tegera:
595-11
rubix:
386A1167
ean:
7340118301679
Technical specifications
Size
11
Coating
Without
Cold protection (EN 511)
330
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 595 LEATHER GLOVE 11 2XL
TEGERA® 595, Leather glove, winter-lined, 0,9 - 1,3 mm full grain cowhide of top quality, Thinsulate™ 200g, Cat. II, reinforced fingers and thumb, waterproof, for allround work
Technical specifications
Attributes
Size
11
Coating
Without
Cold protection (EN 511)
330
Main material
Polyester
Material
Polyester/full grain leather/polyethylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.17
excl. VAT
/
Each
£
56.60
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 57 LEATHER GLOVE 8 M
PORTWEST AP01B8RS THERMO PRO GLOVE BLUE/BLACK - SMALL
PORTWEST A146BKRXXL ARCTIC WINTER GLOVE A146BKR 2XL
TEGERA 9126 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 296 LEATHER GLOVE 10 XL
TEGERA 9126 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 682A SYNTHETIC GLOVE 11 2XL
ANSELL 80-400 ACTIVARMR 2231C RUBBER PALM DIP GLOVES HV YEL/BLU SIZE 9
PORTWEST THERMOLITE GLOVE LINER NAVY XL A115NARXL
TEGERA 4640 TEXTILE GLOVE 10 XL
TEGERA 517 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA 9190 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
PORTWEST AP01B8RL THERMO PRO GLOVE BLUE/BLACK - LARGE
TEGERA 288 LEATHER GLOVE 9 L