Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 10 LEATHER GLOVE 11 2XL
TEGERA 10 LEATHER GLOVE 11 2XL
Leather glove TEGERA 10
References
tegera:
10-11
rubix:
386A0191
ean:
7392626001091
Technical specifications
Size
11
Coating
Without
Cold protection (EN 511)
22X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 10 LEATHER GLOVE 11 2XL
TEGERA® 10, Leather glove, winter-lined, 0,7-0,8 mm full grain goatskin, artificial fur, Cat. II, water repellent leather, for heavy work
Technical specifications
Attributes
Size
11
Coating
Without
Cold protection (EN 511)
22X
Main material
Other
Length
270
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.40
excl. VAT
/
Each
£
28.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TEGERA 295 LEATHER GLOVE 9 L
ANSELL 80-400 ACTIVARMR 2231C RUBBER PALMDIP GLOVES HV YEL/BLU SIZE 10
TEGERA 117 LEATHER GLOVE 6 XS
TEGERA 9126 SYNTHETIC LEATHER GLOVE 9 L
POLYCO FM2 FREEZEMASTER II LEATHER INSULATED GLOVE SIZE 11 PK1
TEGERA 517 SYNTHETIC LEATHER GLOVE 9 L
PORTWEST AP80B4RL LIQUID PRO GLOVE BLUBLU SIZE L
PORTWEST A271TAR LINED DRIVER GLOVE TAN SIZE XL
ANSELL 80-400 ACTIVARMR 2231C RUBBER PALM DIP GLOVES HV YEL/BLU SIZE 8
PORTWEST AP01B8RXL THERMO PRO GLOVE BLUE/BLACK - X LARGE
TEGERA 9113 SYNTHETIC LEATHER GLOVE 12 3XL
TEGERA 322 SYNTHETIC LEATHER GLOVE 9 L
PORTWEST A140ORBXXL THERMAL GRIP GLOVE ORANGE/BLACK SIZE XXL
TEGERA 683A SYNTHETIC GLOVE 7 S
ANSELL 80-409 ACTIVARMR 4121C NITRILE F/C GLOVES BLU/WHT SIZE 8