Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 288 LEATHER GLOVE 9 L
TEGERA 288 LEATHER GLOVE 9 L
Cold resistant gloves Tegera
References
tegera:
288-9
rubix:
386A0684
ean:
7340118451961
Technical specifications
Size
9
Coating
polyester
Main material
leather
See all Specifications
Product details
Technical specifications
Product details : TEGERA 288 LEATHER GLOVE 9 L
Technical specifications
Attributes
Size
9
Coating
polyester
Main material
leather
Colour
orange
Secondary colour
white
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.92
excl. VAT
/
Each
£
25.10
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 235 LEATHER GLOVE 8 M
TEGERA 9128 SYNTHETIC LEATHER GLOVE 6 XS
TEGERA 8810 SYNTHETIC GLOVE INFINITY 9 L
REGATTA TRG207 540 THINSULATE GLOVES NAVY Single
TEGERA 682A SYNTHETIC GLOVE 7 S
ANSELL 78-101 ACTIVARMR 214XA THERMOLITE SPANDEX GLOVES BLUE SIZE 7
TEGERA 9190 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 517 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA 235 LEATHER GLOVE 10 XL
PORTWEST A140BKRXXL THERMAL GRIP GLOVE BLACK SIZE XXL
TEGERA 293 LEATHER GLOVE 10 XL
TEGERA 296 LEATHER GLOVE 10 XL
PORTWEST A140K8RXL THERMAL GRIP GLOVE BLACK SIZE XL
TEGERA 191 LEATHER GLOVE 8 M
TEGERA 682A SYNTHETIC GLOVE 9 L