Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 312 TEXTILE GLOVE 9 L
TEGERA 312 TEXTILE GLOVE 9 L
Textile glove TEGERA 312
References
tegera:
312-9
rubix:
386A0779
ean:
7392626035638
Technical specifications
Size
9
Coating
without
Abrasion resistance level
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 312 TEXTILE GLOVE 9 L
TEGERA® 312, Textile glove, nylon, 13 gg, Cat. II, for assembly work
Technical specifications
Attributes
Size
9
Coating
without
Abrasion resistance level
1
Main material
nylon
Colour
white
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.52
excl. VAT
/
Each
£
1.82
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
POLYCO MRP MATRIX PU PALM COATED GLOVES 3131X RED/BLK SIZE XL PK1
UVEX 60963 UNIPUR 6639 PU RD 4131X RED GLOVES 10/XL
TEGERA 925 TEXTILE GLOVE 8 M
TEGERA 8835R SYNTHETIC GLOVE 8 M
ANSELL 52-547 ACTIVARMR 3111A GUNN CUT GLOVES BRWN SIZE 10
TEGERA 850 SYNTHETIC GLOVE 8 M
PORTWEST AP62G8RXXL DERMIFLEX AQUA GLOVE GREYBK SIZE XXL
SKYTEC SKY901 TRIGATA CUT B PROTECTION GLOVES BLUE 7/S
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 6
TEGERA 873 SYNTHETIC GLOVE 8 M
TEGERA 929 SYNTHETIC GLOVE 6 XS
POLYCO GH378 MATRIX LATEX PALM COATED GLOVES 3X42F GREY/BLK SIZE 8 PK1
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 11
ANSELL 11-840VP HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 9
TEGERA 957 SYNTHETIC GLOVE 7 S