Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9220 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 6 XS
TEGERA 9220 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 6 XS
Synthetic leather glove TEGERA 9220
References
tegera:
9220-6
rubix:
386A2277
ean:
7392626012844
Technical specifications
Size
6
Coating
Without
Abrasion resistance level
1
See all Specifications
Product details
Technical specifications
Product details : TEGERA 9220 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 6 XS
TEGERA® 9220, Synthetic leather glove, unlined, 0,5 mm Macrothan®, polyester, Cat. II, chrome free, breathable, for fine assembly work
Technical specifications
Attributes
Size
6
Coating
Without
Abrasion resistance level
1
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.05
excl. VAT
/
Each
£
25.26
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SHOWA CHARGUARD 8814 HEAT PROTECTION GLOVES BLACK 8/M
POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 7 PK1
GISS 840030 G-PROOF PLUS WATER REPEL COWHIDE LEATHER GRAIN GLOVE S10
TEGERA 13 LEATHER GLOVE 7 S
ANSELL 11-925 HYFLEX 4111A NITRILE 3/4 DIPPED GLOVES BLUE SIZE 8
TEGERA 901 LEATHER GLOVE 10 XL
Portwest A400RERM PVC Knitwrist Red SIZE M
POLYCO 988 MATRIX AIR C3 PU PALM GLOVES 3X42B GREY/BLK SIZE 6 PK1
TEGERA 124 LEATHER GLOVE 6 XS
GISS 880360 QS-CUT PU CUT C GLOVE 4X43C SIZE 10
TEGERA 431 SYNTHETIC GLOVE CRF 7 S
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 8
POLYCO MTE MULTI-TASK E NITRILE PALM GLOVES 4141X RED/BLK SIZE 8
TEGERA 9140 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
UVEX 60966 UNIDUR 6649 FOAM OR 4344B ORANGE GLOVES 7/S