LENOX 10507829 DIAMOND HOLE SAW 35MM


Lenox Bi-Metal Hole Saw

References
lenox:10507829
rubix:2007120
ean:05706915078299
brand logo
brand logo
Technical specifications
Diameter35 mm

Product details : LENOX 10507829 DIAMOND HOLE SAW 35MM


The LENOX Diamond Hole saw 35mm has been constructed using a brazed diamond edge for longer lasting cutting within the hardest ceramic and stone materials. The robust design offers greater durability and
allows for more holes to be drilled within tough applications. The thin kerf enables for fast and easy cutting and the round holes make removing plugs faster and easier.

Strengths

Long lasting brazed diamond edge for more holes in tile and stone
Cuts holes in less time than carbide grit or carbide tipped
hole saws
Thin kerf enables for fast and easy cutting
Easier plug removal with round holes

Applications

Robust design for greater durability in tough applications
Ideal for cutting cement board, abrasives, tiles and stone

Technical specifications


Attributes
Diameter35 mm
Show UNSPSC/ECL@SS
£ 53.81 excl. VAT
/ Each
£ 64.57 incl. VAT
  • In stock: Next day delivery