Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
STARRETT 38MM HOLESAW SH0112
STARRETT 38MM HOLESAW SH0112
Holesaw Starrett
References
starrett:
SH0112
rubix:
45024396
ean:
00049659006155
Technical specifications
Diameter
38
mm
Product details
Technical specifications
Product details : STARRETT 38MM HOLESAW SH0112
Technical specifications
Attributes
Diameter
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.24
excl. VAT
/
Each
£
8.69
incl. VAT
Sold out
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3830-22-C BI-METAL HOLESAW FOR METAL/WOOD BOARDS/PLASTIC 22 MM
RCM180 ROTAR BROACH MINI CUTTER M18
STARRETT CSC20 CORDLESS HOLE SAW 20MM
STARRETT FCH0600 152MM FAST CUT HOLESAW
BAHCO 3832-52 HOLESAW CARB TIPPED 52MM IP
BAHCO 3832-29 HOLESAW CARB TIPPED 29MM IP
EVOLUTION BX22L-22MM ROTOBOR CUTTER LONG 22MM
BOSCH 2608584681 PROGRESSOR HOLE SAW EXTENSION 305MM
STARRETT FCH0112 38MM FAST CUT HOLESAW
ARMEG SSH020 20MM HOLE SAW
BAHCO 3830-127-VIP HOLESAW BIM 127MM IP
BOSCH 2608584615 DIA PROGRESSOR HOLESAW 19MM
BAHCO 3830-92-VIP HOLESAW BIM 92MM IP
STARRETT HOLE SAW D1016 DIAMOND 17MM
GISS HOLE SAW DIAMETER 25MM 865609