SPARTEX 845108 LEVEL RULE WITH HAND GRIPS LENGTH 2000MM
Level ruler finger grip
See technical informationSee documentsReferences
Spartex:845108
Rubix:209A8329
EAN:3660338809378

Documents
Product details : SPARTEX 845108 LEVEL RULE WITH HAND GRIPS LENGTH 2000MM
Level ruler finger grip Aluminium. Three vials.
Two finger grip.
Technical specifications
Attributes
| Length | 2000 mm |
|---|---|
| Section | 2 |
| Tolerance | 1mm/m |
Show UNSPSC/ECL@SS
£ 83.68 excl. VAT
/ Each
£ 100.42 incl. VAT
- In stock: Next day delivery
