Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Rulers
Ruler
Ruler
Filter Options
CATEGORIES
Ruler (7)
Brand
Mitutoyo
(1)
Spartex
(1)
Starrett
(3)
Trend
(2)
SEE MORE FILTERS
CONFIRM
6 Product(s) with 7 variant(s):
Relevance
Exclusive brands
spartex:
845108
rubix:
209A8329
ean:
3660338809378
SPARTEX 845108 LEVEL RULE WITH HAND GRIPS LENGTH 2000MM
Length
:
2000 mm
Section
:
2
Tolerance
:
1mm/m
£
80.45
excl. VAT
/
Each
In stock: Next day delivery
Add
mitutoyo:
528-103
rubix:
235A9414
MITUTOYO 528-103 KNIFE EDGE STRAIGHT EDGE
Length
:
150 mm
Section
:
60
Tolerance
:
din 874-2
£
36.58
excl. VAT
/
Each
Usually arrives within 14 working days
Add
trend:
DAR/200
rubix:
2585564
TREND DIGITAL ANGLE RULE WITH TWO 7 INCH 200MM STAINLESS STEEL RULES
Length
:
200 mm
£
25.17
excl. VAT
/
Each
In stock: Next day delivery
Show 2 variant(s) for this product
Add
starrett:
SM66ME
rubix:
030173
STARRETT SM66ME MEASURE STIX 6FT -2M
Section
:
rohm sds plus adaptor
£
7.41
excl. VAT
/
Each
Usually arrives within 14 working days
Add
starrett:
SM412ME
rubix:
030174
STARRETT SM412ME MEASURE STIX 12FT - 4M
£
8.33
excl. VAT
/
Each
Usually arrives within 14 working days
Add
starrett:
SM44ME
rubix:
030175
STARRETT SM44ME MEASURE STIX 4FT - 1.2M
Length
:
1200 mm
£
6.49
excl. VAT
/
Each
Usually arrives within 14 working days
Add