Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Rulers
Ruler
MITUTOYO 528-103 KNIFE EDGE STRAIGHT EDGE
MITUTOYO 528-103 KNIFE EDGE STRAIGHT EDGE
Knife Edge Straight Edge
References
mitutoyo:
528-103
rubix:
235A9414
Technical specifications
Length
150
mm
Section
60
Tolerance
DIN 874-2
See all Specifications
Product details
Technical specifications
Product details : MITUTOYO 528-103 KNIFE EDGE STRAIGHT EDGE
Strengths
•Its straight edges are especially suited to testing the flatness of surfaces
It has a hardened, ground and micro lapped measuring edge
Technical specifications
Attributes
Length
150
mm
Section
60
Tolerance
DIN 874-2
Type
Knife Edge Straight Edge
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.58
excl. VAT
/
Each
£
43.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 845108 LEVEL RULE WITH HAND GRIPS LENGTH 2000MM
TREND DIGITAL ANGLE RULE WITH TWO 7 INCH 200MM STAINLESS STEEL RULES
STARRETT SM412ME MEASURE STIX 12FT - 4M
STARRETT SM44ME MEASURE STIX 4FT - 1.2M
TREND ANGLE FINDER DAR/500
STARRETT SM66ME MEASURE STIX 6FT -2M
SPARTEX 845108 LEVEL RULE WITH HAND GRIPS LENGTH 2000MM
TREND DIGITAL ANGLE RULE WITH TWO 7 INCH 200MM STAINLESS STEEL RULES
STARRETT SM412ME MEASURE STIX 12FT - 4M
STARRETT SM44ME MEASURE STIX 4FT - 1.2M
TREND ANGLE FINDER DAR/500
STARRETT SM66ME MEASURE STIX 6FT -2M
GEDORE 717-30 STEEL FOLDING RULE 300 MM