ROEBUCK 866809 LIFE+EVO CUTTING DISC SSTEEL METAL 115 X 1 22.23 MM
LIFE+ EVO Cutting disc
See technical informationSee documentsReferences
Roebuck:866809
Rubix:216A5994
EAN:3660338208812

Documents
Product details : ROEBUCK 866809 LIFE+EVO CUTTING DISC SSTEEL METAL 115 X 1 22.23 MM
Flat hub. No iron, chlorine or sulphur Standard: NF 12413 - OSA Label
DISC LIFE+ EVO - D.115x1 CUTTING - STEEL /STAINLESS STEEL
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
cutting
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Reaming diameter | 22.23 mm |
| Application | steel/stainless steel |
| Shape | flat hub |
| Series | life+ evo |
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
- In stock: Next day delivery
