Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON 66252833215 SB4 350 X 3.0 X 25.4 MM CUTTING DISC A36P-BF41
NORTON 66252833215 SB4 350 X 3.0 X 25.4 MM CUTTING DISC A36P-BF41
Cut-off wheel flat Bench top machine Norton SUPER BLUE
References
norton:
66252833215
rubix:
203A7032
ean:
3157624600936
Technical specifications
Diameter
356
mm
Thickness
3
mm
See all Specifications
Product details
Technical specifications
Product details : NORTON 66252833215 SB4 350 X 3.0 X 25.4 MM CUTTING DISC A36P-BF41
Disc Cut-Off for chop saw - METAL - Norton Super Bleue 5 - 356x3x25.4mm
Technical specifications
Attributes
Diameter
356
mm
Thickness
3
mm
Reaming diameter
25.4
mm
Shape
41
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.99
excl. VAT
/
Each
£
10.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 86997 CUBITRON 3 CUT-OFF WHEEL 36+ T41 100 X2 X15.88MM
FLEXOVIT THIN CUTTING DISC 115 X 1.0 X 22.23
NORTON 66252837275 STARLINE CUTTING DISC 115X3.0X22.23MM T42 PACK 25
3M 65501 CUBITRON II CUT-OFF WHEEL T41 100MMX2MMX16MM
NORTON 66253056364 FLAT CUTTING OFF WHEEL NRCO-150X1.6X20-57A60PB25
GARRYSON 75MM DISC X 0.8MM GMSAF30031
PFERD 65507021 CUT-OFF WHEEL FOR STRAIGHT GRINDER 70X2X10MM
PFERD 65503020 CUT-OFF WHEEL FOR STRAIGHT GRINDER 30X1.4X6MM
NORTON 230X2.5X22.2DISCPK25 66252918818
FLEXOVIT 66252829414 SPEEDOFLEX CUTTING DISC 125X3X22.23MM PACK 25
NORTON 66252925496 VULCAN INOX METAL CUTTING DISC 150X3.2X22.2MM T42 P
3M 51814 SILVER CUT-OFF WHEEL T41 150 MM X 1.6 MM X 22.23 MM
Sectioning disc Flexovit 66252920476
3M 89573 CUBITRON 3 CUT-OFF WHEEL 36+ T41 115 X1.6 X22.23MM
NORTON 66252832734 QUICK CUT DISC 180 X 2.5 X 22.23