NORTON BDX CUTTING DISC DPC 180X3.2X22.2MM METAL 66252831525 SINGLE


Norton BDX Cutting Disc

References
norton:66252831525
rubix:069939
brand logo
brand logo
Technical specifications
Diameter180 mm
Thickness3.2 mm
See all Specifications

Product details : NORTON BDX CUTTING DISC DPC 180X3.2X22.2MM METAL 66252831525 SINGLE


Norton BDX Cutting Disc for angle grinders. Norton has a global reputation for its high quality and job focused abrasive products. BDX, the standard range of cutting discs for portable and fixed machines, offers the user excellent solutions for most applications at a very competitive price level.
Depressed center disc Cut-Off for angle grinder - METAL INOX - Norton BDX - 180x3.2x22.23mm

Strengths

Versatile grit working with a specific soft binding system allows you to work on various metals such as steel and stainless steel
Suitable for stainless steel cutting without contamination owing to being Iron, Sulphur and Chlorine free
Optimised thickness and grit size provides high efficiency and comfort

Applications

Cut-Off

Technical specifications


Attributes
Diameter180 mm
Thickness3.2 mm
Reaming diameter22.23 mm
Show UNSPSC/ECL@SS
£ 2.41 excl. VAT
/ Each
£ 2.89 incl. VAT
  • In stock: Next day delivery