KLINGSPOR 362578 EDGE SLITTING DISC 115 X 1.2 22.23 MM PK10
EDGE Special Kronenflex® cutting-off wheel
See technical informationSee documentsReferences
Klingspor:362578
Rubix:416A3943

Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 1.2 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : KLINGSPOR 362578 EDGE SLITTING DISC 115 X 1.2 22.23 MM PK10
EDGE cutting-off wheel, 115 x 1.2 x 22.23 mm Flat
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1.2 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | metals |
| Shape | flat |
| Max speed | 80 m/s |
| Series | edge special |
Show UNSPSC/ECL@SS
£ 33.50 excl. VAT
/ Each
£ 40.20 incl. VAT
- Usually arrives within 14 working days