KLINGSPOR 354663 DT350B DIAMOND BLADE 350 X 3 20 MM
DT 350 B Extra Large diamond cutting blade
See technical informationReferences
Klingspor:354663
Rubix:416A3773
EAN:4014855403714

Product details : KLINGSPOR 354663 DT350B DIAMOND BLADE 350 X 3 20 MM
DT 350 B diamond cutting blade, 350 x 3 x 20 mm 24 segments 40 x 3 x 10 mm, standard serration
Technical specifications
Attributes
| Diameter | 350 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | diamond |
| Reaming diameter | 20 mm |
| Application | construction materials |
| Shape | segmented (laser-welded) |
| Max speed | 100 m/s |
| Series | dt 350 b extra |
Show UNSPSC/ECL@SS
£ 86.30 excl. VAT
/ Each
£ 103.56 incl. VAT
- Usually arrives within 14 working days