References
Rubix:078531
EAN:7314150103218

Technical specifications
| Nose shape | straight |
|---|---|
| Length of noses | 31.5 mm |
| Length | 158.5 mm |
Documents
Product details : LINDSTROM RX 7890 SNIPE NOSE PLIER
Snipe nose pliers with jaw. Length 158.5mm, jaw length 32mm.
Technical specifications
Attributes
| Logistic Weight | 69 g |
|---|---|
| Nose shape | straight |
| Length of noses | 31.5 mm |
| Length | 158.5 mm |
| Weight | 72 g |
Show UNSPSC/ECL@SS
£ 68.45 excl. VAT
/ Each
£ 82.14 incl. VAT
- Delivery usually within ( 14 ) days