References
Gedore:8305-6
Rubix:271A2727
Manufacturer :6725720
EAN:4010886672570

Product details : GEDORE 8305-6 FINE NEEDLE NOSE PLIERS 6725720
Fine needle nose electronic pliers Extra slim jaws and fine point Without file-cut ESD = electrostatic discharge protection
Technical specifications
Attributes
| Logistic Weight | 101 g |
|---|---|
| Nose shape | pointed |
| Length of noses | 40 mm |
| Length | 150 mm |
| Weight | 75 g |
| Tip type | round |
Show UNSPSC/ECL@SS
£ 37.48 excl. VAT
/ Each
£ 44.98 incl. VAT
- Delivery usually within ( 8 ) days
