BAHCO 4830 ERGO SNIPE NOSE PLIERS SMOOTH JAWS 135MM
Ergo series Electronics Pliers
See technical informationSee documentsReferences
Bahco:4830
Rubix:078506
EAN:7314150100057

Documents
Product details : BAHCO 4830 ERGO SNIPE NOSE PLIERS SMOOTH JAWS 135MM
Precision pliers with return spring for minimum effort and handle designed for maximum comfort. The smooth handle design has optimum handle shape, curvature and length combined with a non slip handle surface.
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Nose shape | pointed |
| Length of noses | 24.4 mm |
| Length | 135 mm |
| Weight | 60 g |
Show UNSPSC/ECL@SS
£ 39.72 excl. VAT
/ Each
£ 47.66 incl. VAT
- Delivery usually within ( 14 ) days
