References
Dewalt:DE0892-XJ
Rubix:2584059
EAN:5035048338636
Product details : DEWALT DE0892-XJ LASER DETECTOR FOR DW088 / DW089
Selectable narrow and wide accuracy settings
Automatic shut off turns off detector if inactive for 5 mins
Compatible with pulsed DEWALT red beam Line lasers
Backlit LCD
Very easy to use
Heavy duty clamp for mounting on a grade rod
Magnets to allow detector to be mounted on the metal tracks
Up to 50m working range
Heavy duty detector clamp
9 V battery
DEWALT 3 year European PT Guarantee (subject to registration)
Accessories - Detector
Strengths
Compatible with DW088K & DW089K Line lasers
Applications
Compatible with DW088K & DW089K Line lasers
Technical specifications
Attributes
| Measurement range | 50 m |
|---|
Show UNSPSC/ECL@SS
£ 141.07 excl. VAT
/ Each
£ 169.28 incl. VAT
- Delivery usually within ( 7 ) days
