STANLEY STHT77100-0 SLM100 30M LASER DISTANCE MEASURER
Laser Distance Measure
See technical informationReferences
Stanley:STHT77100-0
Rubix:270A2479
EAN:3253560771003

Technical specifications
| Scope | 30 m |
|---|---|
| Precision | 3 mm |
| Laser class | class 2 (iec/en60825-1: 2014) |
Product details : STANLEY STHT77100-0 SLM100 30M LASER DISTANCE MEASURER
Strengths
•30 metre working range
Indirect height measurements via Pythagoras calculation
LCD Screen
Provides distance, area and volume calculations
Requires 2 x AAA batteries
Up to 3000 measurements
Indirect height measurements via Pythagoras calculation
LCD Screen
Provides distance, area and volume calculations
Requires 2 x AAA batteries
Up to 3000 measurements
Technical specifications
Attributes
| Scope | 30 m |
|---|---|
| Precision | 3 mm |
| Laser class | class 2 (iec/en60825-1: 2014) |
| Laser Colour | red |
| Measurement range | 0,2 m - 30 m |
Show UNSPSC/ECL@SS
£ 74.55 excl. VAT
/ Each
£ 89.46 incl. VAT
- Delivery usually within ( 7 ) days