INA KB12-PP SELFALIGN LINEAR BU 16967850000


Ball bearing 618

References
ina:KB12-PP
rubix:229A4419
manufacturer :0016967850000
ean:4012802453065
brand logo
brand logo
Technical specifications
SeriesKB..-PP
Inner diameter12 mm
Outer diameter22 mm
See all Specifications

Product details : INA KB12-PP SELFALIGN LINEAR BU 16967850000


Hardened and rectified outer ring with plastic cage. Sealing by joints on both sides (PP). Maintenance-free lubrication but can be regreased. Operating temperatures: -30°C to + 80°C. Also available in open version, KBO series, and version with adjustable clearance, KBS series.
Linear ball bearing KB..PP, sealed on all sides

Strengths

Massive series (high precision and stiffness).

Technical specifications


Attributes
Logistic Weight36,54 g
SeriesKB..-PP
Inner diameter12 mm
Outer diameter22 mm
Length32 mm
SealingOpen
MaterialSteel
Show UNSPSC/ECL@SS
£ 21.90 excl. VAT
/ Each
£ 26.28 incl. VAT
  • In stock: Next day delivery