References
INA:KH16-P
Rubix:389A7089
Manufacturer :0003422890000
EAN:4054364526580

Product details : INA KH16-P LINEAR BALL BEARING
with initial greasing, sealed on both sides, with relubrication facility.
Linear ball bearings KH
Applications
Bearing arrangements with shaft guidance systems
Technical specifications
Attributes
| Logistic Weight | 27,5 g |
|---|---|
| Series | kh..-p |
| Inner diameter | 16 mm |
| Outer diameter | 24 mm |
| Length | 30 mm |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 9.49 excl. VAT
/ Each
£ 11.39 incl. VAT
- Delivery usually within ( 7 ) days
