Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Linear Rail & Guides
(595)
Ballscrews
(13)
Shaft/roller guides
(312)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Shaft/roller guides
Shaft guides
Linear Bearing (Ball, Slide & Bushing)
INA LINEAR BALL BEARING KH50-PP
INA LINEAR BALL BEARING KH50-PP
Linear Ball Bearing
References
ina:
KH50-PP
rubix:
100A4671
manufacturer :
0001939760000
ean:
4012802049954
Technical specifications
Series
KH..-PP
Inner diameter
50
mm
Outer diameter
62
mm
See all Specifications
Product details
Technical specifications
Product details : INA LINEAR BALL BEARING KH50-PP
with initial greasing, sealed on both sides, with relubrication facility.
Linear ball bearings KH..PP, initially greased, sealed on both sides, re-greasable
Applications
Bearing arrangements with shaft guidance systems
Technical specifications
Attributes
Logistic Weight
255
g
Series
KH..-PP
Inner diameter
50
mm
Outer diameter
62
mm
Length
70
mm
Sealing
Open
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.01
excl. VAT
/
Each
£
36.01
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
INA LINEAR BALL BEARING KBO20-PP-AS
INA KH20-PP-RROC LINEAR BALL BEARING
INA LINEAR BEARING KTHK25-B-PP-AS
INA SELFALIGN LINEARBUSH KSO20-PP
INA SELFALIGN LINEARBUSH KS16
INA SELFALIGN LINEARBUSH KSO40-PP
INA LINEAR BALL BEARING KBS25
NTN KH5070LL/3AS BALL BUSHINGS
INA LINEAR BALL BEARING KBO16-PP
INA KBO50-PP LINEAR BEARING 12758790000
INA LINEAR BALL BEARING KB16-PP-AS
INA LINEAR BALL BEARING KB20
INA KH16-P LINEAR BALL BEARING
INA KBO12-PP LINEAR BALL BEARING 16968230000
INA KH20PP LINEAR BEARING