References
Klingspor:322817
Rubix:259A4540
EAN:4014855208920

Product details : KLINGSPOR 322817 SMT 314 FLAP WHEEL 125 X 22.23 MM P60 CONVEX
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 2.27 excl. VAT
/ Each
£ 2.72 incl. VAT
- Usually arrives within 14 working days