GARRYSON CERAMIC FLAP DISC 125MM DIAMETER 36 GRIT GFBCIQ125036
Flap Disc
See technical informationSee documentsReferences
ATA Garryson:GFBCIQ125036
Rubix:2546678



Documents
Product details : GARRYSON CERAMIC FLAP DISC 125MM DIAMETER 36 GRIT GFBCIQ125036
Garryson CERAMIQ range of discs and wheels feature best in class ceramic abrasives for use on steel, stainless steel, carbon steel, high nickel alloys and titanium. CERAMIQ abrasives are ideal for aggressive metal finishing.
Strengths
•CERAMIC Flap Disc, designed for efficient grinding and finishing in one operation
CERAMIQ Quick Change Minidisc used for material removal and blending where accessibility is a problem
CERAMIQ Quick Change Minidisc used for material removal and blending where accessibility is a problem
Applications
Industrial Air Tools
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Type of abrasive | ceramic |
| Application | industrial air tools |
| Shape | round |
| Grain | 36 |
Show UNSPSC/ECL@SS
£ 5.12 excl. VAT
/ Each
£ 6.14 incl. VAT
- Usually arrives within 14 working days
