References
Osborn:8203-100 936
Rubix:387A5199
Manufacturer :8203100936
EAN:4013349582782

Product details : OSBORN 8203100936 LIPPRITE FOLDED BUFFS D100
Folded Buff EKK, Non-woven, Medium
Strengths
Use coarse, medium or fine non-wowen depending required finish result
Applications
For satin finishing stainless steel/steel and aluminium.
Technical specifications
Attributes
| Logistic Weight | 126,35 g |
|---|---|
| Diameter | 100 mm |
| Grain | medium |
Show UNSPSC/ECL@SS
£ 4.45 excl. VAT
/ Each
£ 5.34 incl. VAT
- Delivery usually within ( 5 ) days













