ROEBUCK 866869 CERAMIC FLAT FLAP DISC 125 X 22.23 MM G80
DLPC Flap disc
See technical informationSee documentsReferences
Roebuck:866869
Rubix:216A6083
EAN:3660338209321

Documents
Product details : ROEBUCK 866869 CERAMIC FLAT FLAP DISC 125 X 22.23 MM G80
CERAMIC flat fibre disc. Use: deburring, grinding, polishing Standard: EN 13743
DISC DLPC.125 - D.125 GR.80 FLAP DISC - CERAMIC - FLAT
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
deburring, grinding, polishing
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
| Application | steel/stainless steel |
| Shape | flat hub |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 5.38 excl. VAT
/ Each
£ 6.46 incl. VAT
- In stock: Next day delivery
