KLINGSPOR 321667 SMT925 FLAP DISC 180 X 22.23 MM GRIT 24 FLAT PK5

SMT 925 Special Zirconia Abrasive mop disc

See technical information

References

Klingspor:321667
Rubix:416A3203
EAN:4014855204212
brand logo

Technical specifications

Diameter180 mm
Reaming diameter22.23 mm
See all Specifications

Product details : KLINGSPOR 321667 SMT925 FLAP DISC 180 X 22.23 MM GRIT 24 FLAT PK5


SMT 925 abrasive mop disc, 180 x 22.23 mm grit 24 Flat

Technical specifications


Attributes
Diameter180 mm
Reaming diameter22.23 mm
Type of abrasivealuminium zirconia
Applicationmetals
Shapeflat (form o)
Max speed80 m/s
Grain24
£ 65.42 excl. VAT
/ Each
£ 78.50 incl. VAT
  • Usually arrives within 14 working days