KLINGSPOR 322826 SMT636 FLAP DISC 115 X 22.23 MM GRIT 40 CONVEX PK10
SMT 636 Supra Abrasive mop disc
See technical informationReferences
Klingspor:322826
Rubix:416A3297
EAN:4014855220090

Product details : KLINGSPOR 322826 SMT636 FLAP DISC 115 X 22.23 MM GRIT 40 CONVEX PK10
SMT 636 abrasive mop disc multibond, 115 x 22.23 mm grit 40 convex
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | convex - 6 degree angle |
| Max speed | 80 m/s |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 49.84 excl. VAT
/ Each
£ 59.81 incl. VAT
- Usually arrives within 14 working days