References
NSK:SR180/12-KIT+J
Rubix:216A5014
Manufacturer :SR180/12-KIT+J N
EAN:00029176800252

Product details : NSK SR180/12-KIT+J LOCATING RING
Stop ring for fixed bearings. Sold in kits of 2 rings.
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|---|
| Inner diameter | 180 mm |
| Width | 12 mm |
Show UNSPSC/ECL@SS
£ 14.95 excl. VAT
/ Each
£ 17.94 incl. VAT
- Usually arrives within 14 working days
