Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
INA NEEDLE BEARING WASHR WS81109
INA NEEDLE BEARING WASHR WS81109
Shaft locating washer
References
ina:
WS81109
rubix:
105A0974
manufacturer :
0000253050000
ean:
4012802712957
Technical specifications
Inner diameter
45
mm
Outer diameter
65
mm
Width
4
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR WS81109
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
4
x
65
x
65
mm
Logistic Weight
54
g
Inner diameter
45
mm
Outer diameter
65
mm
Width
4
mm
Series
WS811
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.90
excl. VAT
/
Each
£
41.88
incl. VAT
In stock: Next day delivery
Select variants (33)
Add to cart
Create PDF from product
Check our products from related categories
INA NEEDLE BEARING WASHR WS81213
SKF TMAS200-040
SKF STEEL SHIM TMAS125-200
INA NEEDLE BEARING WASHR WS81108
SKF NEEDLE BEARING WASHER WS 81105
SKF NEEDLE BEARING WASHER AS 75100
INA NEEDLE BEARING WASHR GS81117
SKF NEEDLE BEARING WASHER AS 4565
RHP LOCATING RING FR215/10J
SKF AS 0619 WASHER
SKF SPACING WASHER ZW 42X52
NILOS 6007AV RING
INA NEEDLE BEARING WASHR GS89308
SKF NEEDLE BEARING WASHER AS 3552
INA GS81122 NEEDLE BEARING WASHR 249880000