References
SKF:AS 1730
Rubix:133A2147
Manufacturer :534
EAN:7316570981704

Product details : SKF NEEDLE BEARING WASHR AS 1730
Thin universal washers for needle roller thrust bearings are supplied as separate components. They are made of spring steel and hardened, and both faces of the washers are polished and can be used as raceways. The washers can provide cost-effective solutions, if the adjacent machine components are not hardened, but have adequate stiffness, and the requirements to run-out are moderate. They can be used as shaft or housing washers for AXK series bearings, and as shaft washers for AXW series bearings.
Strengths
- Enable full interchangeability of washers
- Require minimal axial space
- Provide cost-effective solutions
- Require minimal axial space
- Provide cost-effective solutions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1x30x30 mm |
|---|---|
| Logistic Weight | 3,6 g |
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 1 mm |
| Thickness | 1 mm |
| Material | spring steel |
Show UNSPSC/ECL@SS
£ 8.70 excl. VAT
/ 10 pieces
£ 10.44 incl. VAT
- Delivery usually within ( 3 ) days
