References
FAG:U313
Rubix:274A8630
Manufacturer :0192929530000
EAN:4012801242257

Product details : FAG U313 SEATING WASHER
Seating washer U3, rolling bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12,5x120x120 mm |
|---|---|
| Logistic Weight | 340 g |
| Inner diameter | 90 mm |
| Outer diameter | 120 mm |
| Width | 12.5 mm |
| Thickness | 12.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 49.51 excl. VAT
/ Each
£ 59.41 incl. VAT
- Usually arrives within 14 working days
