Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TBPR50 ACCESSORIES
Grooved and lock nut SNR TBPR50, Nominal diameter (metric): 50 mm
Grooved and lock nut SNR
References
snr:
TBPR50
rubix:
205A9076
ean:
3413520486532
Technical specifications
Nominal diameter (metric)
50
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TBPR50 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
50
mm
Weight
0
kg
Series
TBPR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.01
excl. VAT
/
Each
£
91.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SKF KMK 16, Female thread: M 80x2 | Nominal diameter (metric): 80 mm
Grooved and lock nut SNR KM30, Female thread: M150x2
Grooved and lock nut INA ZMA15/33, Female thread: M15X1 | Nominal diameter (metric): 33 mm
Grooved and lock nut INA ZMA60/98, Female thread: M60X2 | Nominal diameter (metric): 98 mm
Grooved and lock nut FAG HM3072, Female thread: Tr360X5 | Nominal diameter (metric): 420 mm
Grooved and lock nut SKF KMK 11, Female thread: M 55x2 | Nominal diameter (metric): 55 mm
Grooved and lock nut PTN KM0, Female thread: M10×0,75 | Nominal diameter (metric): 10 mm
Grooved and lock nut SNR TB25, Nominal diameter (metric): 25 mm
Grooved and lock nut SNR KM9, Female thread: M45x1,5
Grooved and lock nut FAG HMZ3044, Female thread: Tr220X4 | Nominal diameter (metric): 220 mm
Grooved and lock nut SKF N 05, Female thread: Yes
Grooved and lock nut FAG KM18, Female thread: M90x2 | Nominal diameter (metric): 120 mm
Grooved and lock nut SKF KMT 3, Female thread: M 17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut SKF KMFE 22, Female thread: M 110x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut AKN from MECALINE HML60T-AKN, Female thread: Tr 300x4 | Nominal diameter (metric): 300 mm