Grooved and lock nut SKF KM 21, Female thread: M 105x2 | Nominal diameter (metric): 105 mm
SKF Shaft nut KM Series
See technical informationSee documentsReferences
SKF:KM 21
Rubix:80976290
Manufacturer :10980
EAN:7316577011190

Documents
Product details : SKF KM21 LOCK NUT
KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.
Strengths
- Simple, stable and reliable fastening element
- Easy to install and remove
- Reusable with a new lock washer
- Available for thread M 10x0.75 to M 200x3 (sizes 0 to 40)
- Easy to install and remove
- Reusable with a new lock washer
- Available for thread M 10x0.75 to M 200x3 (sizes 0 to 40)
Technical specifications
Attributes
| Logistic Weight | 804,9 g |
|---|---|
| Nominal diameter (metric) | 105 mm |
| Female thread | m 105x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 140 mm |
| Diameter across flats | 105 mm |
| Weight | 0.79 kg |
Show UNSPSC/ECL@SS
£ 47.56 excl. VAT
/ Each
£ 57.07 incl. VAT
- Delivery usually within ( 3 ) days
