Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR KM36 ACCESSORIES
Grooved and lock nut SNR KM36, Female thread: M180x3
Lock Nut
References
snr:
KM36
rubix:
205A4586
ean:
3413520035914
Technical specifications
Female thread
M180x3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR KM36 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
237
x
235
x
27
mm
Logistic Weight
3123
g
Female thread
M180x3
Thread-cutting pitch
3
mm
Outer diameter
230
mm
Width
27
mm
Weight
3.07
kg
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.81
excl. VAT
/
Each
£
130.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut AKN from MECALINE HM3184-AKN, Female thread: Tr 420x5 | Nominal diameter (metric): 420 mm
Grooved and lock nut SNR BP50
Grooved and lock nut SNR KM23, Female thread: M115x2
Grooved and lock nut FAG KM34, Female thread: M170x3 | Nominal diameter (metric): 220 mm
Grooved and lock nut SNR TBPR20/1, Nominal diameter (metric): 20 mm
Grooved and lock nut SKF KMTA 8, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut FAG KM17, Female thread: M85x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut Timken KM 23, Nominal diameter (metric): 115 mm
Grooved and lock nut AKN from MECALINE KMT36-AKN, Female thread: M180x3 | Nominal diameter (metric): 180 mm
Grooved and lock nut SNR TBP75, Nominal diameter (metric): 75 mm
Grooved and lock nut SNR KM1, Female thread: M12x1
Grooved and lock nut AKN from MECALINE ZM45-AKN, Female thread: M45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut AKN from MECALINE KMTA12-AKN, Female thread: M60x1,5 | Nominal diameter (metric): 60 mm
Grooved and lock nut AKN from MECALINE KMTA40-AKN, Female thread: M200x3 | Nominal diameter (metric): 200 mm
Grooved and lock nut AKN from MECALINE KMTA17-AKN, Female thread: M85x2 | Nominal diameter (metric): 85 mm